Motion
2788-99402

TIMKEN
2788-99402

Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 3 in OD, 1.563 in Width
Mi Item #12569404
MFR #2788-99402
Price$106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
2788-99402

Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 3 in OD, 1.563 in Width
Mi Item #12569404
MFR #2788-99402

Mfr description
2788-99402 TRB MULTI-BEARING KIT <4 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    3 in
  • Overall Width
    1.563 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893652511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)