Motion
L540049-99401

TIMKEN
L540049-99401

Tapered Roller Bearing Full Assembly - 7.7500 in Bore, 10 in OD, 1.0938 in Width
MI ITEM #12569410
MFR #L540049-99401
List Price$2,921.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L540049-99401

Tapered Roller Bearing Full Assembly - 7.7500 in Bore, 10 in OD, 1.0938 in Width
MI ITEM #12569410
MFR #L540049-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,921.43/each for your price

Overview

Mfr description
L540049-99401 TRB MULTI-BEARING KIT 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    10 in
  • Overall Width
    1.0938 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    0.693 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893293073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought