Motion
64433-99401

TIMKEN
64433-99401

Tapered Roller Bearing Full Assembly - 109.99 mm Bore, 7 in OD, 1.6250 in Width
MI ITEM #12569413
MFR #64433-99401
Price$821.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
64433-99401

Tapered Roller Bearing Full Assembly - 109.99 mm Bore, 7 in OD, 1.6250 in Width
MI ITEM #12569413
MFR #64433-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$821.99/each

Specifications

Dimensions

  • Bore Diameter  
    109.99 mm
  • Inner Ring Width
    3.625 in
  • Outside Diameter
    7 in
  • Overall Width
    1.6250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893658032

Overview

Mfr description
64433-99401 TRB MULTI-BEARING KIT 4-8 O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought