Overview
Mfr description
31324XDF-90KA1 TRB METRIC 2TS ASSEMBLY
Specifications
- Bearing TypeUnmounted Roller Bearing
- Outside Diameter10.236 in
- Bore TypeCylindrical
- Inner Ring Width1.142 in
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0053893368245
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data