Motion
567-902B5

TIMKEN
567-902B5

Unmounted Roller Bearing - 127 mm OD, 1.421 in Width
Mi Item #12569418
MFR #567-902B5
Price$1,090.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
567-902B5

Unmounted Roller Bearing - 127 mm OD, 1.421 in Width
Mi Item #12569418
MFR #567-902B5

Mfr description
567-902B5 TRB DOUBLE CUP ASSEMBLY 4-8 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.80/each

Specifications

Dimensions

  • Cup Width  
    1.421 in
  • Outside Diameter  
    127 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0013992379528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)