1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
477-90144
Tapered Roller Bearing Cup - 120 mm OD, 2.1250 in Width
MI ITEM #
12569420
MFR #
477-90144
List Price
$2,883.05
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 477-90144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
477-90144
Tapered Roller Bearing Cup - 120 mm OD, 2.1250 in Width
MI ITEM #
12569420
MFR #
477-90144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,883.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
477-90144 TRB SINGLE CONE PRECISION 4-8
Specifications
Outside Diameter
120 mm
Cup Width
2.1250 in
Bearing Material
Steel
Bore Type
Cylindrical
UPC_NO
0053893039701
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought