Motion
L217847-90060

TIMKEN
L217847-90060

Tapered Roller Bearing Cup - 4.8750 in OD, 0.8125 in Width
Mi Item #12569421
MFR #L217847-90060
Price$12,326.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L217847-90060

Tapered Roller Bearing Cup - 4.8750 in OD, 0.8125 in Width
Mi Item #12569421
MFR #L217847-90060

Mfr description
L217847-90060 TRB DOUBLE CUP ASSEMBLY 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,326.93/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Inner Ring Width
    2.313 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Open
  • UPC_NO
    0053893804842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)