Motion
HM516442-99401

TIMKEN
HM516442-99401

Tapered Roller Bearing Full Assembly - 3.0000 in Bore, 5.25 in OD, 1.344 in Width
Mi Item #12569423
MFR #HM516442-99401
Price$450.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM516442-99401

Tapered Roller Bearing Full Assembly - 3.0000 in Bore, 5.25 in OD, 1.344 in Width
Mi Item #12569423
MFR #HM516442-99401

Mfr description
HM516442-99401 TRB MULTI-BEARING KIT 4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.31/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter
    5.25 in
  • Overall Width
    1.344 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893723624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)