Motion
48286-99401

TIMKEN
48286-99401

Tapered Roller Bearing Full Assembly - 4.8750 in Bore, 7.188 in OD, 1.5000 in Width
MI ITEM #12569424
MFR #48286-99401
List Price$850.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
48286-99401

Tapered Roller Bearing Full Assembly - 4.8750 in Bore, 7.188 in OD, 1.5000 in Width
MI ITEM #12569424
MFR #48286-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$850.93/each for your price

Overview

Mfr description
48286-99401 TRB MULTI-BEARING KIT 4-8 O

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    7.188 in
  • Overall Width
    1.5000 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    3.438 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893657615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text