Motion
744AH-902A2

TIMKEN
744AH-902A2

Tapered Roller Bearing Full Assembly - 2.8750 in Bore, 5.909 in OD, 46.67 mm Width
MI ITEM #12569425
MFR #744AH-902A2
List Price$1,706.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
744AH-902A2

Tapered Roller Bearing Full Assembly - 2.8750 in Bore, 5.909 in OD, 46.67 mm Width
MI ITEM #12569425
MFR #744AH-902A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,706.12/each for your price

Overview

Mfr description
744AH-902A2 TRB SINGLE ASSEMBLY 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5.909 in
  • Overall Width
    46.67 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    4.188 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992437518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text