Motion
527-99401

TIMKEN
527-99401

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 4 in OD, 36.07 mm Width
Mi Item #12569427
MFR #527-99401
Price$309.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
527-99401

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 4 in OD, 36.07 mm Width
Mi Item #12569427
MFR #527-99401

Mfr description
527-99401 TRB MULTI-BEARING KIT 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Ring Width
    1.059 in
  • Outside Diameter
    4 in
  • Overall Width
    36.07 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893651439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)