Specifications
Dimensions
- Cup Width1.4063 in
- Outside Diameter7.1250 in
Details
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Cups
- UPC_NO0013992436931
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)