Motion
H913849-99401

TIMKEN
H913849-99401

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 5.75 in OD, 1.5625 in Width
Mi Item #12569430
MFR #H913849-99401
Price$828.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H913849-99401

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 5.75 in OD, 1.5625 in Width
Mi Item #12569430
MFR #H913849-99401

Mfr description
H913849-99401 TRB MULTI-BEARING KIT 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.15/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Inner Ring Width
    6.25 in
  • Outside Diameter
    5.75 in
  • Overall Width
    1.5625 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893663579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)