Motion
EE560650-99401

TIMKEN
EE560650-99401

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 12.5 in OD, 3.0000 in Width
Mi Item #12569431
MFR #EE560650-99401
Price$21,660.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE560650-99401

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 12.5 in OD, 3.0000 in Width
Mi Item #12569431
MFR #EE560650-99401

Mfr description
EE560650-99401 TRB MULTI-BEARING KIT 4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,660.56/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Inner Ring Width
    7.688 in
  • Outside Diameter
    12.5 in
  • Overall Width
    3.0000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893791692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)