Motion
33281-99402

TIMKEN
33281-99402

Tapered Roller Bearing Full Assembly - 2.8125 in Bore, 4.724 in OD, 3.688 in Width
Mi Item #12569432
MFR #33281-99402
Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33281-99402

Tapered Roller Bearing Full Assembly - 2.8125 in Bore, 4.724 in OD, 3.688 in Width
Mi Item #12569432
MFR #33281-99402

Mfr description
33281-99402 TRB MULTI-BEARING KIT 4-8 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.8125 in
  • Inner Ring Width
    3.688 in
  • Outside Diameter
    4.724 in
  • Overall Width
    3.688 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893656830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)