Motion
L217849-99401

TIMKEN
L217849-99401

Tapered Roller Bearing Full Assembly - 3.5000 in Bore, 4.875 in OD, 0.8125 in Width
Mi Item #12569433
MFR #L217849-99401
Price$633.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L217849-99401

Tapered Roller Bearing Full Assembly - 3.5000 in Bore, 4.875 in OD, 0.8125 in Width
Mi Item #12569433
MFR #L217849-99401

Mfr description
L217849-99401 TRB MULTI-BEARING KIT 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.09/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Inner Ring Width
    2.313 in
  • Outside Diameter
    4.875 in
  • Overall Width
    0.8125 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893715902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)