Motion
3982-99405

TIMKEN
3982-99405

Tapered Roller Bearing Full Assembly - 2.5000 in Bore, 4.438 in OD, 1.969 in Width
Mi Item #12569435
MFR #3982-99405
Price$234.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3982-99405

Tapered Roller Bearing Full Assembly - 2.5000 in Bore, 4.438 in OD, 1.969 in Width
Mi Item #12569435
MFR #3982-99405

Mfr description
3982-99405 TRB MULTI-BEARING KIT 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width
    0.984 in
  • Outside Diameter
    4.438 in
  • Overall Width
    1.969 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893783307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)