Motion
XAA32018X-90KA2

TIMKEN
XAA32018X-90KA2

90 mm Bore, 32 mm Width
Mi Item #12569436
MFR #XAA32018X-90KA2
Price$296.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
XAA32018X-90KA2

90 mm Bore, 32 mm Width
Mi Item #12569436
MFR #XAA32018X-90KA2

Mfr description
XAA32018X-90KA2 TRB METRIC ASSEMBLY 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.36/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Overall Width
    32 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)