Motion
JHM720249-90NA6

TIMKEN
JHM720249-90NA6

Tapered Roller Bearing Full Assembly - 100 mm Bore, 6.299 in OD, 2.008 in Width
MI ITEM #12569438
MFR #JHM720249-90NA6
List Price$1,739.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JHM720249-90NA6

Tapered Roller Bearing Full Assembly - 100 mm Bore, 6.299 in OD, 2.008 in Width
MI ITEM #12569438
MFR #JHM720249-90NA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,739.37/each for your price

Overview

Mfr description
JHM720249-90NA6 TRB SINGLE ASSEMBLY 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.299 in
  • Overall Width
    2.008 in
  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893075952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text