Motion
98316-90012

TIMKEN
98316-90012

Tapered Roller Bearing Cup - 7.8750 in OD, 2.75 in Width
Mi Item #12569439
MFR #98316-90012
Price$6,266.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
98316-90012

Tapered Roller Bearing Cup - 7.8750 in OD, 2.75 in Width
Mi Item #12569439
MFR #98316-90012

Mfr description
98316-90012 TRB DOUBLE CUP ASSEMBLY 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,266.24/each

Specifications

Dimensions

  • Cup Width  
    2.75 in
  • Outside Diameter  
    7.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893457307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)