Motion
48685-99401

TIMKEN
48685-99401

Tapered Roller Bearing Full Assembly - 5.6250 in Bore, 7.875 in OD, 1.172 in Width
MI ITEM #12569440
MFR #48685-99401
Price$1,091.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
48685-99401

Tapered Roller Bearing Full Assembly - 5.6250 in Bore, 7.875 in OD, 1.172 in Width
MI ITEM #12569440
MFR #48685-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,091.91/each

Specifications

Dimensions

  • Bore Diameter  
    5.6250 in
  • Inner Ring Width
    1.172 in
  • Outside Diameter
    7.875 in
  • Overall Width
    1.172 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893657769

Overview

Mfr description
48685-99401 TRB MULTI-BEARING KIT 4-8 O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought