Motion
643-90048

TIMKEN
643-90048

2.7500 in Bore, 5.3750 in OD, 1.6250 in Width
Mi Item #12569442
MFR #643-90048
Price$10,639.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
643-90048

2.7500 in Bore, 5.3750 in OD, 1.6250 in Width
Mi Item #12569442
MFR #643-90048

Mfr description
643-90048 TRB SINGLE ASSEMBLY PREC. 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,639.80/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter
    5.3750 in
  • Overall Width
    1.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)