Motion
42381-902A6

TIMKEN
42381-902A6

Tapered Roller Bearing Cup - 5.8750 in OD, 2.0625 in Width
Mi Item #12569445
MFR #42381-902A6
Price$1,636.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
42381-902A6

Tapered Roller Bearing Cup - 5.8750 in OD, 2.0625 in Width
Mi Item #12569445
MFR #42381-902A6

Mfr description
42381-902A6 TRB DOUBLE CUP ASSEMBLY 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,636.78/each

Specifications

Dimensions

  • Cup Width  
    2.0625 in
  • Outside Diameter  
    5.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893777603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)