Motion
JH211749-90N03

TIMKEN
JH211749-90N03

Tapered Roller Bearing Full Assembly - 65 mm Bore, 4.724 in OD, 1.811 in Width
Mi Item #12569450
MFR #JH211749-90N03
Price$1,184.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JH211749-90N03

Tapered Roller Bearing Full Assembly - 65 mm Bore, 4.724 in OD, 1.811 in Width
Mi Item #12569450
MFR #JH211749-90N03

Mfr description
JH211749-90N03 TRB SINGLE ASSEMBLY 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.73/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    1.811 in
  • Outside Diameter
    4.724 in
  • Overall Width
    1.811 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893076553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)