Motion
558A-90036

TIMKEN
558A-90036

Tapered Roller Bearing Cup - 4.8750 in OD, 36.67 mm Width
Mi Item #12569453
MFR #558A-90036
Price$1,681.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
558A-90036

Tapered Roller Bearing Cup - 4.8750 in OD, 36.67 mm Width
Mi Item #12569453
MFR #558A-90036

Mfr description
558A-90036 TRB DOUBLE CUP ASSEMBLY 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,681.70/each

Specifications

Dimensions

  • Cup Width  
    36.67 mm
  • Outside Diameter  
    4.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893340197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)