Motion
566-902B3

TIMKEN
566-902B3

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 5 in OD, 36.17 mm Width
MI ITEM #12569455
MFR #566-902B3
Price$1,285.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
566-902B3

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 5 in OD, 36.17 mm Width
MI ITEM #12569455
MFR #566-902B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,285.45/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Inner Ring Width
    3.188 in
  • Outside Diameter
    5 in
  • Overall Width
    36.17 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893791111

Overview

Mfr description
566-902B3 TRB TWO-SINGLE-ROW ASSEMBLY 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought