Motion
90381-99401

TIMKEN
90381-99401

Tapered Roller Bearing Full Assembly - 3.8125 in Bore, 7.438 in OD, 1.25 in Width
MI ITEM #12569457
MFR #90381-99401
List Price$1,981.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
90381-99401

Tapered Roller Bearing Full Assembly - 3.8125 in Bore, 7.438 in OD, 1.25 in Width
MI ITEM #12569457
MFR #90381-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,981.42/each for your price

Overview

Mfr description
90381-99401 TRB MULTI-BEARING KIT 4-8 O

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    7.438 in
  • Overall Width
    1.25 in
  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893659138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought