Motion
64450-90068

TIMKEN
64450-90068

Tapered Roller Bearing Cup - 7.0000 in OD, 1.6250 in Width
Mi Item #12569460
MFR #64450-90068
Price$2,528.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
64450-90068

Tapered Roller Bearing Cup - 7.0000 in OD, 1.6250 in Width
Mi Item #12569460
MFR #64450-90068

Mfr description
64450-90068 TRB DOUBLE CUP ASSEMBLY 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,528.44/each

Specifications

Dimensions

  • Cup Width  
    1.6250 in
  • Outside Diameter  
    7.0000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893353104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)