1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
93127CD-20000
Tapered Roller Bearing Cup - 12.5000 in OD, 4.3750 in Width
MI ITEM #
12569461
MFR #
93127CD-20000
List Price
$6,264.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 93127CD-20000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
93127CD-20000
Tapered Roller Bearing Cup - 12.5000 in OD, 4.3750 in Width
MI ITEM #
12569461
MFR #
93127CD-20000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,264.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93127CD-20000 TRB DOUBLE CUP 12-18 OD
Specifications
Outside Diameter
12.5000 in
Cup Width
4.3750 in
Bearing Material
Steel
UPC_NO
0013992437082
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data