Motion
LM251649NW-99401

TIMKEN
LM251649NW-99401

Tapered Roller Bearing Full Assembly - 10.5000 in Bore, 13.875 in OD, 2.1250 in Width
MI ITEM #12569462
MFR #LM251649NW-99401
List Price$12,094.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM251649NW-99401

Tapered Roller Bearing Full Assembly - 10.5000 in Bore, 13.875 in OD, 2.1250 in Width
MI ITEM #12569462
MFR #LM251649NW-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,094.65/each for your price

Overview

Mfr description
LM251649NW-99401 TRB 2-ROW ASSEMBLY 12-1

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    13.875 in
  • Overall Width
    2.1250 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.813 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893285795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text