Motion
EE113091-90017

TIMKEN
EE113091-90017

Tapered Roller Bearing Full Assembly - 228.46 mm Bore, 17.0000 in OD, 4.75 in Width
MI ITEM #12569463
MFR #EE113091-90017
List Price$52,981.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE113091-90017

Tapered Roller Bearing Full Assembly - 228.46 mm Bore, 17.0000 in OD, 4.75 in Width
MI ITEM #12569463
MFR #EE113091-90017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52,981.02/each for your price

Overview

Mfr description
EE113091-90017 TRB 2-ROW ASSEMBLY 12-18

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    17.0000 in
  • Overall Width
    4.75 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    4.75 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893003894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text