Motion
LM869448-90066

TIMKEN
LM869448-90066

Tapered Roller Bearing Full Assembly - 17.0000 in Bore, 22.5000 in OD, 2.9375 in Width
Mi Item #12569464
MFR #LM869448-90066
Price$58,946.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM869448-90066

Tapered Roller Bearing Full Assembly - 17.0000 in Bore, 22.5000 in OD, 2.9375 in Width
Mi Item #12569464
MFR #LM869448-90066

Mfr description
LM869448-90066 TRB DOUBLE ROW ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,946.78/each

Specifications

Dimensions

  • Bore Diameter  
    17.0000 in
  • Outside Diameter
    22.5000 in
  • Overall Width
    2.9375 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)