Motion
JHM840449-90NA2

TIMKEN
JHM840449-90NA2

Tapered Roller Bearing Full Assembly - 200 mm Bore, 11.811 in OD, 0.532 in Width
Mi Item #12569465
MFR #JHM840449-90NA2
Price$10,079.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JHM840449-90NA2

Tapered Roller Bearing Full Assembly - 200 mm Bore, 11.811 in OD, 0.532 in Width
Mi Item #12569465
MFR #JHM840449-90NA2

Mfr description
JHM840449-90NA2 TRB TWO SINGLE ROW ASSEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,079.80/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter
    11.811 in
  • Overall Width
    0.532 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893076317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)