Motion
JP16049P-90BA1

TIMKEN
JP16049P-90BA1

Tapered Roller Bearing Full Assembly - 160 mm Bore, 8.937 in OD, 1.319 in Width
MI ITEM #12569466
MFR #JP16049P-90BA1
List Price$79,555.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JP16049P-90BA1

Tapered Roller Bearing Full Assembly - 160 mm Bore, 8.937 in OD, 1.319 in Width
MI ITEM #12569466
MFR #JP16049P-90BA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79,555.25/each for your price

Overview

Mfr description
JP16049P-90BA1 TRB SINGLE ASSEMBLY PREC.

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    8.937 in
  • Overall Width
    1.319 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.319 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893793429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought