Motion
EE750558-90037

TIMKEN
EE750558-90037

Tapered Roller Bearing Full Assembly - 5.5000 in Bore, 12.0000 in OD, 2.4375 in Width
MI ITEM #12569467
MFR #EE750558-90037
Price$55,662.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE750558-90037

Tapered Roller Bearing Full Assembly - 5.5000 in Bore, 12.0000 in OD, 2.4375 in Width
MI ITEM #12569467
MFR #EE750558-90037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,662.57/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Inner Ring Width
    7 in
  • Outside Diameter
    12.0000 in
  • Overall Width
    2.4375 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893680859

Overview

Mfr description
EE750558-90037 TRB 2-ROW ASSEMBLY 8-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought