Motion
46790-902C2

TIMKEN
46790-902C2

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 8.875 in OD, 1.156 in Width
MI ITEM #12569468
MFR #46790-902C2
List Price$3,144.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
46790-902C2

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 8.875 in OD, 1.156 in Width
MI ITEM #12569468
MFR #46790-902C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,144.96/each for your price

Overview

Mfr description
46790-902C2 TRB TWO SINGLE ROW ASSEMBLY

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    8.875 in
  • Overall Width
    1.156 in
  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893807355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought