Motion
H936340-90013

TIMKEN
H936340-90013

Tapered Roller Bearing Full Assembly - 6.1250 in Bore, 13.5000 in OD, 6.7500 in Width
Mi Item #12569473
MFR #H936340-90013
Price$36,692.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H936340-90013

Tapered Roller Bearing Full Assembly - 6.1250 in Bore, 13.5000 in OD, 6.7500 in Width
Mi Item #12569473
MFR #H936340-90013

Mfr description
H936340-90013 TRB TWO SINGLE ROW ASSEMBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,692.01/each

Specifications

Dimensions

  • Bore Diameter  
    6.1250 in
  • Inner Ring Width
    2.265 in
  • Outside Diameter
    13.5000 in
  • Overall Width
    6.7500 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893715209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)