Overview
Mfr description
AAAG314-20000 TRB SINGLE CONE 12-18 OD
Specifications
- Bore TypeCylindrical
- Bearing MaterialSteel
- Inner Ring Width3.937 in
- UPC_NO0053893348384
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data