Motion
82576-99408

TIMKEN
82576-99408

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 9.5 in OD, 56.64 mm Width
Mi Item #12569475
MFR #82576-99408
Price$8,240.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
82576-99408

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 9.5 in OD, 56.64 mm Width
Mi Item #12569475
MFR #82576-99408

Mfr description
82576-99408 TRB SINGLE ASSEMBLY 8-12 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,240.46/each

Specifications

Dimensions

  • Bore Diameter  
    5.7500 in
  • Inner Ring Width
    2.219 in
  • Outside Diameter
    9.5 in
  • Overall Width
    56.64 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893784915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)