Specifications
Dimensions
- Bore Diameter8.5000 in
- Outside Diameter11.2500 in
- Overall Width1.8125 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)