Motion
93825-99401

TIMKEN
93825-99401

Tapered Roller Bearing Full Assembly - 8.2500 in Bore, 12.5 in OD, 2.5000 in Width
MI ITEM #12569477
MFR #93825-99401
Price$3,612.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
93825-99401

Tapered Roller Bearing Full Assembly - 8.2500 in Bore, 12.5 in OD, 2.5000 in Width
MI ITEM #12569477
MFR #93825-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,612.82/each

Specifications

Dimensions

  • Bore Diameter  
    8.2500 in
  • Inner Ring Width
    5.625 in
  • Outside Diameter
    12.5 in
  • Overall Width
    2.5000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893659169

Overview

Mfr description
93825-99401 TRB SINGLE ASSEMBLY 12-18 OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought