Overview
Mfr description
EE430901D-20000 TRB DOUBLE ROW CONE 12-1
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width3.688 in
- UPC_NO0013992368997
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data