Overview
Mfr description
EE130900D-20000 TRB DOUBLE ROW CONE 8-1
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width2.651 in
- UPC_NO0013992366740
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data