Motion
EE107060-902A5

TIMKEN
EE107060-902A5

Tapered Roller Bearing Full Assembly - 6.0000 in Bore, 10.563 in OD, 2.9375 in Width
Mi Item #12569485
MFR #EE107060-902A5
Price$15,000.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE107060-902A5

Tapered Roller Bearing Full Assembly - 6.0000 in Bore, 10.563 in OD, 2.9375 in Width
Mi Item #12569485
MFR #EE107060-902A5

Mfr description
EE107060-902A5 TRB TWO SINGLE ROW ASSEMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,000.24/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Inner Ring Width
    6.75 in
  • Outside Diameter
    10.563 in
  • Overall Width
    2.9375 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992437532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)