Motion
EE128102-20000

TIMKEN
EE128102-20000

Tapered Roller Bearing Cone - 10.2500 in Bore, 67.67 mm Width, Steel Material
Mi Item #12569487
MFR #EE128102-20000
Price$10,996.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE128102-20000

Tapered Roller Bearing Cone - 10.2500 in Bore, 67.67 mm Width, Steel Material
Mi Item #12569487
MFR #EE128102-20000

Mfr description
EE128102-20000 TRB SINGLE CONE 12-18 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,996.83/each

Specifications

Dimensions

  • Bore Diameter  
    10.2500 in
  • Cone Width  
    2.6643 in
  • Inner Ring Width
    5.25 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0013992436993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)