Motion
HH249949-99402

TIMKEN
HH249949-99402

Tapered Roller Bearing Assembly - 9.7500 in Bore, 16 in OD, 2.5 in Width
Mi Item #12569492
MFR #HH249949-99402
Price$19,908.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH249949-99402

Tapered Roller Bearing Assembly - 9.7500 in Bore, 16 in OD, 2.5 in Width
Mi Item #12569492
MFR #HH249949-99402

Mfr description
HH249949-99402 TRB SINGLE ASSEMBLY 12-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,908.01/each

Specifications

Dimensions

  • Bore Diameter  
    9.7500 in
  • Inner Ring Width
    2.5 in
  • Outside Diameter
    16 in
  • Overall Width
    2.5 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Cylindrical
  • Manufacturer Upc Number
    053893122403
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893122403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)