1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
73551-90061
Tapered Roller Bearing Cup - 8.7500 in OD, 2.1250 in Width
MI ITEM #
12569495
MFR #
73551-90061
List Price
$10,806.22
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 73551-90061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
73551-90061
Tapered Roller Bearing Cup - 8.7500 in OD, 2.1250 in Width
MI ITEM #
12569495
MFR #
73551-90061
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,806.22
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
73551-90061 TRB 2-ROW ASSEMBLY 8-12 OD
Specifications
Outside Diameter
8.7500 in
Cup Width
2.1250 in
Bearing Material
Steel
Bore Type
Cylindrical
UPC_NO
0053893389400
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data