Overview
Mfr description
HM266446-902A7 TRB DOUBLE ROW ASSEMBLY
Specifications
- Bore Diameter
- Bearing TypeTapered Roller Bearing Full Assemblies
- Outside Diameter21.5000 in
- Bore TypeCylindrical
- Cup Width
- Bearing MaterialSteel
- Manufacturer Upc Number053893344805
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO053893344805
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data