Specifications
Dimensions
- Cup Width5.75 in
- Outside Diameter9.5000 in
Details
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Cups
- UPC_NO0013992437242
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)