Motion
73562-90047

TIMKEN
73562-90047

Tapered Roller Bearing Cup - 8.7500 in OD, 2.1250 in Width
Mi Item #12569500
MFR #73562-90047
Price$9,037.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
73562-90047

Tapered Roller Bearing Cup - 8.7500 in OD, 2.1250 in Width
Mi Item #12569500
MFR #73562-90047

Mfr description
73562-90047 TRB 2-ROW ASSEMBLY 8-12 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,037.38/each

Specifications

Dimensions

  • Cup Width  
    2.1250 in
  • Outside Diameter  
    8.7500 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893370897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)